Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Spherical Roller, USRB5000E-211
Mfr # USRB5000E-211
Zoro # G5005486
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.688 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 8-1/8 in
- Mounting Surface to Shaft Center 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # USRB5000E-211
- Zoro # G5005486
- UPC # 662461366585
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.688 in |
Overall Width | 3-7/8 in |
Overall Length | 10.438 in |
Overall Height | 6.438 in |
Bolt Size | 3/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 8-1/8 in |
Mounting Surface to Shaft Center | 3-1/4 in |
Max. Speed | 3000 RPM |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Dynamic Load Capacity | 47447 lb |
Temp. Range | Up to 220°F |
Locking Type | Collar Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.90" OD (5V594)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 230/460V (145TTGN6549)
- RED LION CONTROLS Encoder Accessories, Motor Adapter Kit (ARCJ1AZ0)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit (6203-ZZ KBC)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-27 (EMP-27)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1 in Bore (700180)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-23 CXU (NP-23 CXU)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 1-3/16 (RPB 103-2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-43 CXU (MPD-43 CXU)
- SEALMASTER RPB Standard-Duty Pillow Block Roller Bearing Unit With Seal Flinger, 2-3/16 in Bore (550215)
- DODGE Pillow Block, 2-Bolt Base, P2B-SCM-204 (124079 P2B SCM 204)
- Sealmaster Pillow Block Bearings