Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-215
Mfr # USRB5000-215
Zoro # G5005081
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.938 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 8-1/8 in
- Mounting Surface to Shaft Center 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USRB5000-215
- Zoro # G5005081
- UPC # 662461357194
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.938 in |
Overall Length | 10.438 in |
Bolt Size | 3/4 in |
Overall Width | 3.69 in |
Overall Height | 6.438 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 8-1/8 in |
Mounting Surface to Shaft Center | 3-1/4 in |
Max. Speed | 3000 RPM |
Temp. Range | Up to 220°F |
Dynamic Load Capacity | 47447 lb |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Locking Type | Collar Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-106, Bottle, 1kg (GPL-106)
- BAILEY HYDRAULICS Weld-On Ports 1/2-14 NPT Port, 1.25" Pin Dia, 750090 (750090)
- FESTO Blade ZRS10PACK. (ZRS10PACK.)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 440V, Oval (2MEA4)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-7/16 in Bore, 7-1/8 to 8-7/8 in L Bolt Center-to-Center (701876)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 2 (RPB 200-2)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (MP-28)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-24 (TB-24)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NPL-23)
- SEALMASTER Mounted Cast Iron Four Bolt Pillow Block Tapered Roller, RPB 307-C4 (RPB 307-C4)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS120)
- Sealmaster Pillow Block & Flange Bearings