Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-211
Mfr # USRB5000-211
Zoro # G5003919
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.688 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 8-1/8 in
- Mounting Surface to Shaft Center 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USRB5000-211
- Zoro # G5003919
- UPC # 662461357064
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.688 in |
Overall Width | 3-7/8 in |
Overall Length | 10.438 in |
Overall Height | 6.438 in |
Bolt Size | 3/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 8-1/8 in |
Mounting Surface to Shaft Center | 3-1/4 in |
Dynamic Load Capacity | 47447 lb |
Locking Type | Collar Mount |
Temp. Range | Up to 220°F |
Max. Speed | 3000 RPM |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Air Hose, 1/2" x 50, 1/2" MNPT Fittings (HFZ1250YW4)
- DAYTON Chain Detacher, ANSI Type 60-100 (2YEH6)
- TIMKEN Tapered Roller Bearing 8-24 OD, TRB Metric Assembly 8-12 OD (30228)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1/2" Bore (SFT-8)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NP-35)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, RPB 208-C2 (RPB 208-C2)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NPL-24)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1-7/16 in Bore (705379)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (NPL-19)
- SEALMASTER NP-T Standard-Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore, 6 to 6-1/2 in L Center-to-Center (705384)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (RAK 1 1/4)
- Sealmaster Pillow Block & Flange Bearings