Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-203
Mfr # USRB5000-203
Zoro # G5001240
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.188 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 6.81 in
- Mounting Surface to Shaft Center 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USRB5000-203
- Zoro # G5001240
- UPC # 662461356852
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.188 in |
Overall Height | 5 in |
Overall Length | 8-7/8 in |
Bolt Size | 5/8 in |
Overall Width | 3.13 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 6.81 in |
Mounting Surface to Shaft Center | 2-1/2 in |
Dynamic Load Capacity | 28087 lb |
Temp. Range | Up to 220°F |
Max. Speed | 3750 RPM |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Locking Type | Collar Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06AN, Pressure Line, 6 micron (ZX-HP3202A06AN)
- EATON AEROQUIP Fitting, BSPP, Straight, G 1/2 (1/2 In-14) (1A8BF8)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 125 psi (ST2512-1A125)
- KOYO Medium Ball Bearings 31-52mm (6204Z)
- SEALMASTER NP-T Standard-Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore, 6 to 6-1/2 in L Center-to-Center (705384)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/8" Bore (NP-46)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (NPL-19)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-35 (EMP-35)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Pillow Block, 2-Bolt Base, P2B-S2-211R (047717 2-11/16 PB 2BT NE)
- Sealmaster Pillow Block & Flange Bearings