Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-111
Mfr # USRB5000-111
Zoro # G5001170
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.688 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 5-1/2 in
- Mounting Surface to Shaft Center 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USRB5000-111
- Zoro # G5001170
- UPC # 662461356456
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.688 in |
Overall Height | 4-1/4 in |
Bolt Size | 1/2 in |
Overall Width | 2.81 in |
Overall Length | 7-3/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 5-1/2 in |
Mounting Surface to Shaft Center | 2-1/8 in |
Locking Type | Collar Mount |
Dynamic Load Capacity | 22689 lb |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Max. Speed | 4000 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- TRITAN Sprocket , 80 Chain Size, 20 # of Teeth (80SF20H)
- BROWNING Steel Bushed Bore Gearbelt Pulley - 24LH050;BRO (24LH050)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (MP-19)
- SEALMASTER Pillow Block Bearing, Ball, 3-1/4" Bore (MP-52)
- SEALMASTER Gen Gold Skwezloc, #NP12TC (NP12TC)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (MP-20)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 2 (RPB 200-2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- DODGE 206 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-3/16 in Bore (123582)
- Sealmaster Pillow Block & Flange Bearings