Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, SPM-35 CXU
Mfr # SPM-35 CXU
Zoro # G5001049
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.188 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 3-1/8 in
- Bearing Lubrication Lithium Complex NLGI 2 Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SPM-35 CXU
- Zoro # G5001049
- UPC # 662461008157
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.188 in |
Overall Length | 11-1/4 in |
Bolt Size | 5/8 in |
Overall Height | 5.938 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 3-1/8 in |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Max. Speed | 3000 RPM |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Locking Type | Setscrew |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Valve, Pneumatic, 1/2 In (258-02069)
- D&D 136" Outside Length, 5/8" Top Width, 1 Ribs (5V1360)
- POWERFLITE 4L640 64" Outside Length, 1/2" Top Width, 1 Ribs (4L640-2)
- CARLISLE R5VX1250-5 Power-Wedge Cog-Band (R5VX1250-5)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (NPL-19)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16TC (NP-16TC)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-24 (TB-24)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (SRP-19)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NP-31)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NPL-23)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-31 (MPD-31)
- Sealmaster Pillow Block & Flange Bearings