Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, SPM-19 CXU
Mfr # SPM-19 CXU
Zoro # G5006612
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.188 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 2 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # SPM-19 CXU
- Zoro # G5006612
- UPC # 662461008102
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.188 in |
Bolt Size | 1/2 in |
Overall Height | 3-7/8 in |
Overall Length | 7-1/2 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 2 in |
Finish | Powder Coated |
Max. Speed | 4650 RPM |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Locking Type | Setscrew |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6L233)
- AIRCAT PNEUMATIC TOOLS Rotor Blade Single (FP915422)
- GATES Hydraulic Coupling-Megacrimp, G25100-0404 (G25100-0404)
- COXREELS Hose Reel Mounting Bracket, Bench (15721)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (MP-22)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/8" Bore (NP-46)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (MP-31)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NPL-35)
- SEALMASTER Pillow Block Bearing, Ball, 1-13/16" Bore (NP-29)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16C (NP-16C)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAS 1)
- Sealmaster Pillow Block Bearings