Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPD-39
Mfr # NPD-39
Zoro # G5007026
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.438 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 6-7/8 in to 7-5/8 in
- Mounting Surface to Shaft Center 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NPD-39
- Zoro # G5007026
- UPC # 662461015551
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.438 in |
Overall Length | 9-1/2 in |
Overall Height | 5.563 in |
Bolt Size | 5/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 6-7/8 in to 7-5/8 in |
Mounting Surface to Shaft Center | 2-3/4 in |
Temp. Range | Up to 220°F |
Locking Type | Double Setscrew |
Max. Speed | 4100 RPM |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Finish | Powder Coated |
Dynamic Load Capacity | 11789 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- MYSTIK JT-6 EP Lithium Grease 14 oz (901283D)
- BESTORQ Micro V Belt, 65.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (653K8)
- VIBCO Mounting Plate (BVM-3)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (NP-22)
- SEALMASTER Pillow Block Bearing, Ball, 5/8" Bore (NP-10)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/16" Bore (NP-39)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/8" Bore (NP-18)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-55 (EMP-55)
- SEALMASTER Pillow Block Bearing, Ball, 2-1/4" Bore (NP-36)
- LINKBELT PLB6827R 1 11/16 Pillow Block Roller Bearing (PLB6827H)
- Sealmaster Pillow Block Bearings