Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPD-31
Mfr # NPD-31
Zoro # G5007069
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.938 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 6 in to 6-1/2 in
- Mounting Surface to Shaft Center 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NPD-31
- Zoro # G5007069
- UPC # 662461015490
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.938 in |
Overall Length | 8-1/8 in |
Bolt Size | 5/8 in |
Overall Height | 4.563 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 6 in to 6-1/2 in |
Mounting Surface to Shaft Center | 2-1/4 in |
Max. Speed | 5000 RPM |
Finish | Powder Coated |
Dynamic Load Capacity | 7889 lb |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Locking Type | Double Setscrew |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 93" Outside Length, 2/3" Top Width, 1 Ribs (B90/5L930)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- TRITAN Needle Thrust BRG, Bore 1.125in., 9300 rpm (NTA1828)
- SKF USA Ball Bearing (6205 2ZJEM)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- SEALMASTER PillowBlock SB Bearing, Tapered Rlr, 2-1/2 (RPB 208-2)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-24 (TB-24)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NPL-23)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1 in Bore (700180)
- SEALMASTER Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing, CRPS-PN16 (CRPS-PN16)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UELP-2.7/16M)
- Sealmaster Pillow Block & Flange Bearings