Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPD-19
Mfr # NPD-19
Zoro # G5005212
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.188 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 1.688 in
- Overall Length 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NPD-19
- Zoro # G5005212
- UPC # 662461015384
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.188 in |
Overall Length | 6-1/2 in |
Bolt Size | 1 in |
Overall Height | 3-3/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 1.688 in |
Locking Type | Double Setscrew |
Temp. Range | Up to 220°F |
Max. Speed | 7600 RPM |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Finish | Powder Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 39.0A, 24VDC (108053.00)
- AIGNEP USA Male Swivel Tee, PushConn, Size 3/8, PK5 (87210-06-04)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 5 mfd, 2 13/16 in Overall H (2MDV4)
- BESTORQ Aftermarket 072254 SPECIALTY MOWER BELTS Replacement Belt, B95LG (B95LG)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, S-2119-M19 (S-2119-M19)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (MP-31)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 2-7/16 (RPB 207-2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16TC (NP-16TC)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FDA1)
- Sealmaster Pillow Block Bearings