Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-26T
Mfr # NP-26T
Zoro # G5006466
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-5/8 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 2-1/8 in
- Overall Height 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # NP-26T
- Zoro # G5006466
- UPC # 662461029718
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1-5/8 in |
Overall Height | 4-1/4 in |
Overall Length | 7-1/2 in |
Bolt Size | 1/2 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 2-1/8 in |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Locking Type | Concentric |
Max. Speed | 5300 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MCF Series, Metric Cam Follower, #MCFR52SB (MCFR52SB)
- PARKER Metal Bowl Kit, Zinc (BK605WB)
- DAYTON Motor, Sh Pole, 1/20 HP, 1550,115V, 4.4, ODP (1AGF8)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287296)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-7/16 in Bore, 7-1/8 to 8-7/8 in L Bolt Center-to-Center (701876)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (MP-19)
- SEALMASTER Mounted Cast Iron Four Bolt Pillow Block Tapered Roller, RPB 307-C4 (RPB 307-C4)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 3-15/16 in Bore, 11-3/4 to 14-3/4 in L Bolt Center-to-Center (701887)
- SEALMASTER Pillow Block Bearing, Ball, 1-5/8" Bore (NPL-26)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 2-3/16 (RPB 203-2)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCUAH-103-FF (P2B-SCUAH-103-FF)
- Sealmaster Pillow Block Bearings