Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-24T
Mfr # NP-24T
Zoro # G5006901
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 1.938 in
- Bolt Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NP-24T
- Zoro # G5006901
- UPC # 662461029701
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1-1/2 in |
Bolt Size | 1/2 in |
Overall Height | 3.938 in |
Overall Length | 7-1/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 1.938 in |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Max. Speed | 5850 RPM |
Finish | Powder Coated |
Locking Type | Concentric |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 60 # of Teeth (35A60 X 5/8)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6215ZZ)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2-1/2)
- POWERFLITE AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (AX24-2)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-15/16 in Bore, 7-7/8 to 10-1/8 in L Bolt Center-to-Center (701881)
- SEALMASTER NP-T Standard-Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore, 6 to 6-1/2 in L Center-to-Center (705384)
- SEALMASTER Gen Gold Skwezloc, #NP12TC (NP12TC)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (MP-22)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-3/16 in Bore, 6-9/16 to 7-15/16 in L Bolt Center-to-Center (701873)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (MP-27)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- Sealmaster Pillow Block & Flange Bearings