Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-23C
Mfr # NP-23C
Zoro # G5007008
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.438 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 1-7/8 in
- Overall Length 6.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NP-23C
- Zoro # G5007008
- UPC # 662461020746
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.438 in |
Overall Length | 6.563 in |
Overall Height | 3-3/4 in |
Bolt Size | 1/2 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 1-7/8 in |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Max. Speed | 4650 RPM |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Locking Type | Setscrew |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (460-552)
- CONTROL DEVICES Valve, Check, 1/2 In (CB50)
- ARO Exhaust Port Flow Control, 1/4 In. NPT (20313-2)
- FUJI ELECTRIC Valve, Pressure Relief (PV8)
- SEALMASTER Pillow Block Bearing, Ball, 1-5/8" Bore (NPL-26)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/8" Bore (NP-30)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-31 (TB-31)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16C (NP-16C)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- SEALMASTER PillowBlock SB Bearing, Tapered Rlr, 2-1/2 (RPB 208-2)
- TRITAN Pillow Block Unit, Wide Inner Ring Insrt, Set Scrw, 90mm Bore, 4 Bore Center H, 10.3125-in. BH to BH (UCP218-90MM)
- Sealmaster Pillow Block Bearings