Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-23 CXU
Mfr # NP-23 CXU
Zoro # G5002266
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.438 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 4-11/16 in to 5-5/16 in
- Mounting Surface to Shaft Center 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # NP-23 CXU
- Zoro # G5002266
- UPC # 662461040386
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.438 in |
Overall Length | 6.563 in |
Overall Height | 3-3/4 in |
Bolt Size | 1 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 4-11/16 in to 5-5/16 in |
Mounting Surface to Shaft Center | 1-7/8 in |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Locking Type | Setscrew |
Temp. Range | Up to 220°F |
Max. Speed | 4650 RPM |
Finish | Powder Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6306NR (6306NR)
- SOLBERG Filter Element, Paper, 2 Microns (850)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 926169, Suction, 10 micron (ZX-926169)
- EATON AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.51In (2068-8-8S)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-43 CXU (MPD-43 CXU)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (SRP-12)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/8" Bore (NP-30)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (SRP-19)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 3/4 in Bore (705372)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (NPL-20)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP207-20)
- Sealmaster Pillow Block & Flange Bearings