Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-20T
Mfr # NP-20T
Zoro # G5006971
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/4 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 1-7/8 in
- Locking Type Concentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NP-20T
- Zoro # G5006971
- UPC # 662461029671
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1-1/4 in |
Overall Length | 6.563 in |
Bolt Size | 1/2 in |
Overall Height | 3-3/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 1-7/8 in |
Locking Type | Concentric |
Max. Speed | 6500 RPM |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Finish | Powder Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Dielectric Grease, Silicone, H1 Food Grade, NGLI Grade 2, 3 oz tube, White (91003)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- SOLBERG SS NOMEX Media 5 Micron, High Temperature (849MXD)
- DAYTON Motor Start Capacitor, 165V, 4-3/8 In. H (6FLV2)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1 in Bore (700180)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (SRP-16)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/16" Bore (NP-39)
- SEALMASTER Pillow Block Bearing, Ball, 1-13/16" Bore (NP-29)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-32R (TB-32R)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (SRP-19)
- REXNORD Rex 2000 Normal Duty Pillow Block Spherical Roller Bearing, 2-7/16 in Bore (ZA2207)
- Sealmaster Pillow Block Bearings