Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-19C
Mfr # NP-19C
Zoro # G5003806
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.188 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 1.688 in
- Overall Height 3-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # NP-19C
- Zoro # G5003806
- UPC # 662461020692
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.188 in |
Overall Height | 3-3/8 in |
Overall Length | 6-1/2 in |
Bolt Size | 1/2 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 1.688 in |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Locking Type | Setscrew |
Max. Speed | 5450 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER TEAM TEE ADPT, 1/4, 3/8 NPTF F, 3/8 NPTF M (9670)
- WEATHERHEAD Crimper System, 17521 (FT1357)
- HONEYWELL F76S1031 1-1/4" Water Filter (F76S1031)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE26)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NPL-12)
- SEALMASTER PillowBlock SB Bearing, Taprd Rlr, 2-15/16 (RPB 215-2)
- SEALMASTER Pillow Block Bearing, Ball, 15/16" Bore (NP-15)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 3/4 in Bore (705372)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (MP-22)
- SEALMASTER Pillow Block Bearing, Ball, 2-1/4" Bore (NP-36)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELPL208-108D1W3)
- Sealmaster Pillow Block Bearings