Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-16C
Mfr # NP-16C
Zoro # G5003106
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 1.438 in
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # NP-16C
- Zoro # G5003106
- UPC # 662461020661
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Overall Height | 2.813 in |
Overall Length | 5-1/2 in |
Bolt Size | 3/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 1.438 in |
Locking Type | Setscrew |
Max. Speed | 6350 RPM |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 10mm, Alum (MQCL-10-A)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 60 ft Length, 300 psi (SHL-N-160)
- DAYTON 5V800 V-Belt, 80" Outside Length, 5/8" Top Width, 1 Ribs (13V743)
- SIMPLEX RLS302, 30 ton Capacity, 2.44 in (62 mm) Stroke, Single-Acting, Low Height Hydraulic Cylinder (RLS302)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 2-7/16 (RPB 207-2)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (NPL-20)
- SEALMASTER Pillow Block Bearing, Ball, 2-15/16" Bore (NP-47)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 1-11/16 in Bore (701867)
- SEALMASTER Mounted Cast Iron Four Bolt Pillow Block Tapered Roller, RPB 307-C4 (RPB 307-C4)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NP-12)
- FAFNIR Wide Inner Ring And Housed Units, Ball Pillow Block Housed Unit (RSA1-1/2)
- Sealmaster Pillow Block & Flange Bearings