Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MP-31T
Mfr # MP-31T
Zoro # G5006378
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1.938 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 2-1/2 in
- Temp. Range Up to 220°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # MP-31T
- Zoro # G5006378
- UPC # 662461031889
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.938 in |
Bolt Size | 5/8 in |
Overall Length | 9-1/2 in |
Overall Height | 5.094 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 2-1/2 in |
Temp. Range | Up to 220°F |
Locking Type | Concentric |
Max. Speed | 4500 RPM |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Finish | Powder Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R73E10GV, Return Line, 10 micron (ZX-R73E10GV)
- STANLEY ENGINEERED FASTENING Jaw Pusher, For 2NJP2 (DPN239-144)
- TRIM Coolant Additive, 2 qt, Bottle (TC184B/AD)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040806C)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-28C (NP-28C)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NPL-35)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-31 (MPD-31)
- SEALMASTER Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, NPL-26TC (NPL-26TC)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 2-7/16 (RPB 207-2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-23 CXU (NP-23 CXU)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (YAK 2 7/16)
- Sealmaster Pillow Block Bearings