Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MP-27T
Mfr # MP-27T
Zoro # G5006256
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.688 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 5-7/16 in to 6-13/16 in
- Mounting Surface to Shaft Center 2.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # MP-27T
- Zoro # G5006256
- UPC # 662461031865
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.688 in |
Overall Height | 4-5/8 in |
Bolt Size | 5/8 in |
Overall Length | 8-3/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 5-7/16 in to 6-13/16 in |
Mounting Surface to Shaft Center | 2.313 in |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Dynamic Load Capacity | 7889 lb |
Max. Speed | 5000 RPM |
Finish | Powder Coated |
Locking Type | Concentric |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 50-2 Cl Sc Type, ASME/ANSI Std RllrChn, Double Strand, 5/8" Pitch, PK5 (50-2CL)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002P10NB, Return Line, 10 micron, Outside-In (MF0062289)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 3/4 Inch x 1-3/4 Inch O.D Range (H583)
- BROWNING Split Taper Bushing, 2 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079037)
- SEALMASTER Pillow Block Bearing, Ball, 3" Bore (MP-48)
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NPL-27)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-3/16 in Bore, 6-9/16 to 7-15/16 in L Bolt Center-to-Center (701873)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 3/4 in Bore (705372)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NPL-35)
- SEALMASTER Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, NPL-26TC (NPL-26TC)
- Sealmaster Pillow Block Bearings