Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MP-23C
Mfr # MP-23C
Zoro # G5000909
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1.438 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 2-1/8 in
- Temp. Range Up to 220°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # MP-23C
- Zoro # G5000909
- UPC # 662461026656
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.438 in |
Overall Length | 8 in |
Overall Height | 4.188 in |
Bolt Size | 1/2 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 2-1/8 in |
Temp. Range | Up to 220°F |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Max. Speed | 4150 RPM |
Locking Type | Setscrew |
Finish | Powder Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Screw A0766, 4 per bag 1 bag/pk (28142)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.00" OD (3V801)
- ZORO SELECT Grease Fitting, Str, 1/4-18, PK5 (GFD1627)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B622BB553A)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- SEALMASTER MountedCast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-207-C (USRB5000-207-C)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-31 (MPD-31)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPD-19 (NPD-19)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, S-2119-M19 (S-2119-M19)
- SEALMASTER Pillow Block Bearing, Ball, 15/16" Bore (NP-15)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCPL-1/2M)
- Sealmaster Pillow Block Bearings