Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-35
Mfr # EMP-35
Zoro # G5004978
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.188 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 2-3/4 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # EMP-35
- Zoro # G5004978
- UPC # 662461014141
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.188 in |
Overall Length | 10-1/4 in |
Overall Height | 5-5/8 in |
Bolt Size | 3/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 2-3/4 in |
Finish | Powder Coated |
Max. Speed | 3250 RPM |
Temp. Range | Up to 220°F |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Locking Type | Setscrew |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6309 2RSR C3, Deep Groove Ball Bear, SRow 90140Mm (6309 2RSR C3)
- AEROQUIP Female High Side Hose Fitting, 10 Dash (FJ3013-01-0810S)
- MONARCH Pump Assembly (500246312171150)
- CONTINENTAL 1-1/2" ID x 25 ft Rubber Water Discharge Hose BK (RD150-25MF-G)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NPL-24)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/16" Bore (NP-39)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (MP-35)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (MP-19)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (NPL-28)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-55 (EMP-55)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FCT1)
- Sealmaster Pillow Block Bearings