Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-31T
Mfr # EMP-31T
Zoro # G5002010
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.938 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 2-1/2 in
- Bolt Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # EMP-31T
- Zoro # G5002010
- UPC # 662461031988
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.938 in |
Bolt Size | 5/8 in |
Overall Height | 5.094 in |
Overall Length | 9-1/2 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 2-1/2 in |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Max. Speed | 5000 RPM |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Locking Type | Concentric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant/Penetrant, Dual Force, 14 oz, 12PK, Multi (ZPE374301CT)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/16 In (B 1 1/16)
- WILKERSON Air Filter Bowl, For Wilkerson Subcompact (GRP-96-347)
- BAND-IT Band Tensioning Ratchet Tool (GRC400)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPD-19 (NPD-19)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 3-15/16 in Bore, 11-3/4 to 14-3/4 in L Bolt Center-to-Center (701887)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- SEALMASTER Pillow Block Bearing, Ball, 2-1/4" Bore (NP-36)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 2-3/16 in Bore (700200)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (MP-35)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FDA2)
- Sealmaster Pillow Block Bearings