Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-31
Mfr # EMP-31
Zoro # G5002808
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.938 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 2-1/2 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # EMP-31
- Zoro # G5002808
- UPC # 662461014110
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.938 in |
Overall Length | 9-1/2 in |
Overall Height | 5.094 in |
Bolt Size | 5/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 2-1/2 in |
Finish | Powder Coated |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Max. Speed | 3550 RPM |
Locking Type | Setscrew |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Exhaust Port Flow Control, 1/2 In. NPT (ASN2-N04-S)
- D&D 153" Outside Length, 2/3" Top Width, 1 Ribs (B150)
- CENTURY Pump Motor, Split Phase Design (CB2034AD)
- MAIN FILTER Hydraulic Filter, replaces WIX 57840, Pressure Line, 3 micron, Outside-In (MF0059465)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-23 CXU (NP-23 CXU)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (SRP-16)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, RPB 200-C2 (RPB 200-C2)
- SEALMASTER Pillow Block Bearing, Ball, 1-5/8" Bore (NPL-26)
- SEALMASTER Pillow Block Bearing, Ball, 2-15/16" Bore (NP-47)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-43 CXU (MPD-43 CXU)
- PEER Pillow Block Unit Cast Iron Standard Shaft Height With Wide Inner Ring Eccentric Locking Collar (HCP206-19)
- Sealmaster Pillow Block Bearings