Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-27
Mfr # EMP-27
Zoro # G5004241
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.688 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Mounting Surface to Shaft Center 2.313 in
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # EMP-27
- Zoro # G5004241
- UPC # 662461014097
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.688 in |
Overall Height | 4-5/8 in |
Bolt Size | 5/8 in |
Overall Length | 8-3/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Mounting Surface to Shaft Center | 2.313 in |
Locking Type | Setscrew |
Temp. Range | Up to 220°F |
Max. Speed | 3800 RPM |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Finish | Powder Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 15 mm Bore, PTFE Steel (ZUSAB-PB-60)
- DAYTON Motor, PSC, 1/4hp, 1075/3,208-230, Ring/Stud (7E648)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-13-G)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-35AS)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-24 (TB-24)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NP-23)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NPL-12)
- SEALMASTER Pillow Block Bearing, Ball, 1-13/16" Bore (NP-29)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (700196)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NPL-35)
- DODGE P4B-E-315R Type E-Xtra Pillow Block, 4-Bolt Base (060369 P4B E 315)
- Sealmaster Pillow Block Bearings