Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-26T
Mfr # SFT-26T
Zoro # G5005291
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-5/8 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 5.844 in
- Bolt Size 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SFT-26T
- Zoro # G5005291
- UPC # 662461030417
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1-5/8 in |
Bolt Size | 0.563 in |
Overall Length | 7.063 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 5.844 in |
Finish | Powder Coated |
Max. RPM | 5300 RPM |
Locking Type | Concentric |
Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Motor Start Relay Solenoid, 12 VDC (500208017757)
- DAYTON 5L390 V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (5L390)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF48)
- VIAIR Check Valve, 1/8"M to 1/8"F, NPT, OD 16mm (92824)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (SF-32)
- SEALMASTER Mounted Composite Two Bolt Flange Ball Bearing, CRFTC-PN16 (CRFTC-PN16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (MSF-32)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2" Bore (SFT-32R)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (SF-16)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-300 (126197 F4B-SCM-300)
- Sealmaster Pillow Block & Flange Bearings