Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-210
Mfr # SFT-210
Zoro # G5006028
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50 mm
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 157.2 mm
- Bolt Size 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SFT-210
- Zoro # G5006028
- UPC # 662461052525
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 50 mm |
Bolt Size | 0.563 in |
Overall Height | 2.156 in |
Overall Length | 7.438 in |
Overall Width | 4.563 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 157.2 mm |
Max. RPM | 3550 RPM |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Locking Type | Setscrew |
Dynamic Load Capacity | 7889 lb |
Lubrication | Lithium Complex NLGI 2 Grease |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Coolant Additive, 2 qt, Bottle (TC184B/AD)
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Medium, 3/4-10 (GSM-3/4-10)
- D&D 29" Outside Length, 5/8" Top Width, 1 Ribs (5LK290)
- TIMKEN TIM-30204, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30204 (30204)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (MSF-28)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (SF-22)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (MSF-39)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SFT-12)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (SF-35)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (MSF-31)
- ZORO SELECT 3/8-16X4 HEX FLANGE FRAME BOLT GR8 BLK PHOS (3764BF)
- Sealmaster Pillow Block & Flange Bearings