Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-20TC
Mfr # SFT-20TC
Zoro # G5003130
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/4 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 5-1/8 in
- Bolt Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SFT-20TC
- Zoro # G5003130
- UPC # 662461033418
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1-1/4 in |
Bolt Size | 1/2 in |
Overall Height | 1.813 in |
Overall Length | 6-1/8 in |
Overall Width | 3-3/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 5-1/8 in |
Max. RPM | 4650 RPM |
Finish | Powder Coated |
Dynamic Load Capacity | 5782 lb |
Locking Type | Concentric |
Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Valve Repair Kit (74PK01)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- BELAIRE Air Compressor, Cast Iron, 10 HP, 120 gal. (6312H)
- PRIMEFIT Replacement Polycarbonate Bowl for 3/8-in. Air Filter (FBOWL38)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SF-12)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-24T (SFT-24T)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (MSF-47)
- SEALMASTER Flange Bearing, 4-Bolt, Tapered Roller, 3" (RFB 300)
- SEALMASTER Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-16T (FB-16T)
- ZORO SELECT 5/16-24X1 1/2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (3224BF)
- Sealmaster Pillow Block & Flange Bearings