Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-20C
Mfr # SFT-20C
Zoro # G5001408
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/4 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 5-1/8 in
- Bolt Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SFT-20C
- Zoro # G5001408
- UPC # 662461022634
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1-1/4 in |
Bolt Size | 1/2 in |
Overall Length | 6-1/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 5-1/8 in |
Lubrication | Lithium Complex NLGI 2 Grease |
Finish | Powder Coated |
Max. RPM | 4650 RPM |
Locking Type | Setscrew |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rubber Air Hose 20 ft., Springs, Black (81-0120)
- COXREELS Spring Canister Assembly, Steel (1958-7)
- CENTURY Pump Duty Motor, Permanent Split Capacitor, 1 HP, 208-230V AC, 3,450 Nameplate RPM, L56HCZ Frame (B583)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-2)
- SEALMASTER SFT Non-Expansion Standard Duty Flange Mount Ball Bearing Unit, 1 in Bore (705479)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15 (TFT-15)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (SF-31)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (MSF-32)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (SF-16)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (SF-23)
- DODGE Type C Flange Bearing, F4B-C-203 (104043 F4B-C-203)
- Sealmaster Flange Bearings