Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-19T
Mfr # SFT-19T
Zoro # G5005599
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.188 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 4.594 in
- Bolt Size 0.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SFT-19T
- Zoro # G5005599
- UPC # 662461030363
- Country of Origin Mexico
- Category Flange Bearings
Dimensions
Bore Dia. | 1.188 in |
Bolt Size | 0.438 in |
Overall Height | 1-5/8 in |
Overall Length | 5.563 in |
Overall Width | 3-1/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 4.594 in |
Max. RPM | 7600 RPM |
Locking Type | Concentric |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Lubrication | Lithium Complex NLGI 2 Grease |
Dynamic Load Capacity | 4381 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 1/4" 1/8"MPT, Brass (FP351)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 4000 Series (4050-3P)
- TOMPKINS Nylon Hose Sleeve1.75" ID NYLON SLEEVE-100' (NHS-175-100 FT)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (SF-18)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20R)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 15/16" Bore (SFT-15)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20R (SFC-20R)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- 1STSOURCE PRODUCTS Flanged Bearing 1SP-B1060-1 (1SP-B1060-1)
- Sealmaster Pillow Block & Flange Bearings