Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-12T
Mfr # SFT-12T
Zoro # G5005118
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 3.531 in
- Bolt Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # SFT-12T
- Zoro # G5005118
- UPC # 662461030325
- Country of Origin Mexico
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Length | 4.406 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 3.531 in |
Lubrication | Lithium Complex NLGI 2 Grease |
Max. RPM | 10200 RPM |
Temp. Range | Up to 220°F |
Finish | Powder Coated |
Locking Type | Concentric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5 Port, 2Position, 24VDC, 1/8" Port (SY5120-5LZ-01)
- BROAN Motor (97008584)
- BESTORQ H Timing Belts (520H150)
- DEVILBISS Coalescer Filter Element 2Nd Stage Haf-28 (190845)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SFT-12)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-16TC-1 (TFT-16TC-1)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SRF-20R)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SF-24)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (SF-27)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, SFT-24T (SFT-24T)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-30M (130365 LFT SC 30MM)
- Sealmaster Flange Bearings