Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-32R
Mfr # FB-32R
Zoro # G5004162
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 2-3/4 in
- Max. RPM 3550 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # FB-32R
- Zoro # G5004162
- UPC # 662461010327
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Overall Length | 7.469 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 2-3/4 in |
Max. RPM | 3550 RPM |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Lubrication | Lithium Complex NLGI 2 Grease |
Locking Type | Setscrew |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK18 (81202)
- GUARDAIR Aluminum Nozzle 80LJ (80LJNA)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/4 Inch Male NPT (CH641)
- SURTEK Mini Stainless Steel Hose Clamp 3/8" to 5/8" (137700)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SF-24)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (MSFT-19)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SFT-24)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-9/16" Bore (UCFL208-25)
- Sealmaster Pillow Block & Flange Bearings