Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-23
Mfr # FB-23
Zoro # G5003392
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.438 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 2 in
- Bolt Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # FB-23
- Zoro # G5003392
- UPC # 662461010242
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1.438 in |
Bolt Size | 1/2 in |
Overall Length | 6-1/8 in |
Overall Width | 3-3/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 2 in |
Temp. Range | Up to 220°F |
Finish | Powder Coated |
Locking Type | Setscrew |
Max. RPM | 4650 RPM |
Lubrication | Lithium Complex NLGI 2 Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 10 Pitch (NF48)
- PRIMEFIT 1/4"Mini Air Regulator w/ Gauge (R1401G)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-6B)
- GATES XPZ1087 Metric V-Belt, 1087mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1087)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SF-28)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SFT-10)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (SFT-31)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore (SF-32R)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (SFT-19)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- CLESCO F2CL-BS-075 Flange Mount Bearing (2 Bolt) (F2CL-BS-075)
- Sealmaster Flange Bearings