Shop All Flange Bearings
Sealmaster
Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-20R
Mfr # FB-20R
Zoro # G5003508
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/4 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 1-7/8 in
- Bolt Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # FB-20R
- Zoro # G5003508
- UPC # 662461010204
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 1-1/4 in |
Bolt Size | 3/8 in |
Overall Height | 1-5/8 in |
Overall Length | 5.359 in |
Overall Width | 3.22 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 1-7/8 in |
Lubrication | Lithium Complex NLGI 2 Grease |
Finish | Powder Coated |
Locking Type | Setscrew |
Max. RPM | 5450 RPM |
Dynamic Load Capacity | 4381 lb |
Temp. Range | Up to 220°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - XL, 0.37 x 24in PL, T120 (240XL037)
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- TSUBAKI Sprocket Strd Mult 1In 4.46In 60-3 17 Cs, T60B17 (T60B17)
- CR-SKF Speedi-Sleeves (99552)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (SF-31)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15TC-1 ARZ (TFT-15TC-1 ARZ)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (SF-22)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore (MSF-16)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 13/16" Bore (SFT-13)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-18)
- Sealmaster Flange Bearings