Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-31T
Mfr # TB-31T
Zoro # G5001441
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.938 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 4 in
- Mounting Surface to Shaft Center 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # TB-31T
- Zoro # G5001441
- UPC # 662461031117
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.938 in |
Overall Length | 5-1/2 in |
Bolt Size | 5 in |
Overall Height | 4-5/8 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 4 in |
Mounting Surface to Shaft Center | 2-1/4 in |
Temp. Range | Up to 220°F |
Dynamic Load Capacity | 7889 lb |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Finish | Powder Coated |
Max. Speed | 5000 RPM |
Locking Type | Concentric |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SHL-N-350)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (CAT33P-024-L)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3634)
- FESTO Shock Absorber DYEF-M6-Y1F (DYEF-M6-Y1F)
- SEALMASTER Pillow Block Bearing, Ball, 1-5/8" Bore (NPL-26)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 3/4 in Bore (705372)
- SEALMASTER Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing, CRPS-PN16 (CRPS-PN16)
- SEALMASTER Pillow Block Bearing, Ball, 2-1/4" Bore (NP-36)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NPL-12)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, S-2119-M19 (S-2119-M19)
- Sealmaster Pillow Block Bearings