Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-31
Mfr # TB-31
Zoro # G5005440
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.938 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 4 in
- Mounting Surface to Shaft Center 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # TB-31
- Zoro # G5005440
- UPC # 662461007310
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.938 in |
Bolt Size | 5 in |
Overall Height | 4-5/8 in |
Overall Length | 5-1/2 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 4 in |
Mounting Surface to Shaft Center | 2-1/4 in |
Locking Type | Setscrew |
Dynamic Load Capacity | 7889 lb |
Temp. Range | Up to 220°F |
Max. Speed | 3550 RPM |
Finish | Powder Coated |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, H Series, H254SS-024-D (H254SS-024-D)
- PARKER Filter, Particulate, 1/8", NPT, 22 scfm (14F05BB)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0240F)
- BANJO 3" Barbed x MNPT Adapter (HB300)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-28C (NP-28C)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NP-24)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (700196)
- SEALMASTER Pillow Block Bearing, Ball, 2-1/4" Bore (NP-36)
- SEALMASTER Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, NPL-26TC (NPL-26TC)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 2 (RPB 200-2)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCP207-20)
- Sealmaster Pillow Block Bearings