Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-23T
Mfr # TB-23T
Zoro # G5001091
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.438 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 3-1/4 in
- Mounting Surface to Shaft Center 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # TB-23T
- Zoro # G5001091
- UPC # 662461031063
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.438 in |
Overall Length | 4-1/4 in |
Overall Height | 3-3/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 3-1/4 in |
Mounting Surface to Shaft Center | 1-7/8 in |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Max. Speed | 6500 RPM |
Locking Type | Concentric |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 0 Ribs (0450325)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6306ZZEC3 (6306ZZEC3)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 3/8 Inch x 100 feet 200 PSI (HU16-100)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 36 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU8)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-31 (MPD-31)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/8" Bore (MP-22)
- SEALMASTER Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, NPL-26TC (NPL-26TC)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NP-35)
- SEALMASTER Pillow Block Bearing, Ball, 1-13/16" Bore (NP-29)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 2 (RPB 200-2)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCPL-7/8M)
- Sealmaster Pillow Block Bearings