Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-23
Mfr # TB-23
Zoro # G5003322
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.438 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 3-1/4 in
- Mounting Surface to Shaft Center 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealmaster
- MFR # TB-23
- Zoro # G5003322
- UPC # 662461007242
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.438 in |
Overall Height | 3-3/4 in |
Overall Length | 4-1/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 3-1/4 in |
Mounting Surface to Shaft Center | 1-7/8 in |
Max. Speed | 4650 RPM |
Locking Type | Setscrew |
Finish | Powder Coated |
Temp. Range | Up to 220°F |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 57.15mm I. D., 76.2mm O. D. (57.1576.29.52SC)
- MIDLAND METAL Swivel Nut Elbow, 71620 x 14 Nominal, JIC Flare x FNPT, Steel (650344)
- D&D 83" Outside Length, 2/3" Top Width, 1 Ribs (B80/5L830)
- ZORO SELECT Mtr, Cap St, 1 HP, 1725,115/208-230V, 56, ODP (4YU30)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NPL-23)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (MP-16)
- SEALMASTER NP Series Standard-Duty Pillow Block Ball Bearing Unit, 2-3/16 in Bore (700200)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (SRP-16)
- SEALMASTER Gen Gold Skwezloc, #NP12TC (NP12TC)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NPL-24)
- CLESCO PBCM-BE-143 Pillow Block Bearing (PBCM-BE-143)
- Sealmaster Pillow Block & Flange Bearings