Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-22
Mfr # TB-22
Zoro # G5002869
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-3/8 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 3-1/4 in
- Mounting Surface to Shaft Center 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # TB-22
- Zoro # G5002869
- UPC # 662461007235
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1-3/8 in |
Overall Length | 4-1/4 in |
Bolt Size | 1 in |
Overall Height | 3-3/4 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 3-1/4 in |
Mounting Surface to Shaft Center | 1-7/8 in |
Locking Type | Setscrew |
Finish | Powder Coated |
Dynamic Load Capacity | 5782 lb |
Temp. Range | Up to 220°F |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Max. Speed | 4650 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi RD (20307561)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-31-G)
- DAYTON B134 V-Belt, 137" Outside Length, 21/32" Top Width, 1 Ribs (3GWK1)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-1/16In, SAE 375, PK5 (300110375)
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 1-3/16 (RPB 103-2)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (SRP-19)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NPL-12)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (NPL-19)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (NP-16)
- SEALMASTER Mounted Cast Iron Four Bolt Pillow Block Tapered Roller, RPB 307-C4 (RPB 307-C4)
- DAYTON 1F638 Pillow Block Bearing (1F638)
- Sealmaster Pillow Block Bearings