Shop All Pillow Block Bearings
Sealmaster
Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-19
Mfr # TB-19
Zoro # G5004637
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.188 in
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Bearing Steel
- Bolt Hole Center-to-Center 3 in
- Mounting Surface to Shaft Center 1.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # TB-19
- Zoro # G5004637
- UPC # 662461007198
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.188 in |
Overall Length | 4 in |
Overall Height | 3.406 in |
Details
Bearing Housing Material Type | Cast Iron |
Bearing Insert Material | 52100 Bearing Steel |
Bolt Hole Center-to-Center | 3 in |
Mounting Surface to Shaft Center | 1.688 in |
Locking Type | Setscrew |
Max. Speed | 5450 RPM |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Finish | Powder Coated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 96,305SS, PK10 (300 96 H)
- VICKERS Single Vane Pump, 50 gpm, 9.85 cu. in./rev (02-137144-1)
- INA Drawn Cup Needle Roller Bearing, #Bce66, #BCE66 (BCE66)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 2RS (6002 2RS/C3 PRX)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 1-11/16 in Bore (701867)
- SEALMASTER MountedCast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-207-C (USRB5000-207-C)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 2-7/16 in Bore, 7-1/8 to 8-7/8 in L Bolt Center-to-Center (701876)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, RPB 208-C2 (RPB 208-C2)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 2 (RPB 200-2)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-43 CXU (MPD-43 CXU)
- CLESCO PBDC-BL-062 Ball Bearing, Die-Cast Housing, Rigid (PBDC-BL-062)
- Sealmaster Pillow Block & Flange Bearings