Shop All Spherical Roller Bearings
Sealmaster
Mounted Cast Iron Piloted Flange Spherical Roller, USFC5000-115
Mfr # USFC5000-115
Zoro # G5004950
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spherical Roller
- Bore Dia. (In.) 1.938 in
- Outside Dia. (In.) 6-3/8 in
- Width (In.) 1.391 in
- Cage Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USFC5000-115
- Zoro # G5004950
- UPC # 662461363362
- Country of Origin Mexico
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.938 in |
Outside Dia. (In.) | 6-3/8 in |
Width (In.) | 1.391 in |
Details
Type | Spherical Roller |
Cage Material | Cast Iron |
Max. RPM | 4000 RPM |
Temp. Range | Up to 220°F |
Dynamic Load Capacity | 23520 lb |
Lubrication | Lithium Complex NLGI 2 Grease |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, W/Snap Ring (6207 2NSL)
- DIXON Wall Mounting Bracket, For Use with F74 Filter, R74 Regulator, L74 Lubricator (4324-50)
- LEESON Washdown Motor, 1 HP, Face/Base, 12-1/8in.L (112529.00)
- ARO Cover, Drum, 5 G (94420)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-108 (USFB5000-108)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-315-C (USFB5000-315-C)
- MOLINE BEARING Flange Brg, Spherical Roller, 1 1/2in Bore (19211108)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm (22205-E1-XL-C3)
- SKF SKF 22209 EK C3, Spherical Roller Bearings (22209 EK C3)
- Sealmaster Spherical Roller Bearings