Shop All Spherical Roller Bearings
Sealmaster
Mounted Cast Iron Piloted Flange Spherical Roller, USFC5000-112
Mfr # USFC5000-112
Zoro # G5004427
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spherical Roller
- Bore Dia. (In.) 1-3/4 in
- Outside Dia. (In.) 6-1/8 in
- Width (In.) 1.422 in
- Cage Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USFC5000-112
- Zoro # G5004427
- UPC # 662461363348
- Country of Origin Mexico
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1-3/4 in |
Outside Dia. (In.) | 6-1/8 in |
Width (In.) | 1.422 in |
Details
Type | Spherical Roller |
Cage Material | Cast Iron |
Temp. Range | Up to 220°F |
Max. RPM | 4000 RPM |
Dynamic Load Capacity | 22689 lb |
Lubrication | Lithium Complex NLGI 2 Grease |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M5A)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3500 rpm (6WY35)
- PRIMEFIT Automotive Plug 3/8" x 3/8" Male NPT, 25PCS (TP3838MS-B25-P)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-315-C (USFB5000-315-C)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-108 (USFB5000-108)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- SKF SKF 22222 CC-W33, Spherical Roller Bearings (22222 CC-W33)
- SKF Spherical Roller Bearing (22314 E W33)
- SKF SKF-23126 CY CAC W33, Spherical Roller Brgs, 23126 CY CAC W33 (23126 CY CAC W33)
- Sealmaster Spherical Roller Bearings