Shop All Spherical Roller Bearings
Sealmaster
Mounted Cast Iron Piloted Flange Spherical Roller, USFC5000-111
Mfr # USFC5000-111
Zoro # G5004031
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spherical Roller
- Bore Dia. (In.) 1.688 in
- Outside Dia. (In.) 6-1/8 in
- Width (In.) 1.422 in
- Cage Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USFC5000-111
- Zoro # G5004031
- UPC # 662461363324
- Country of Origin Mexico
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.688 in |
Outside Dia. (In.) | 6-1/8 in |
Width (In.) | 1.422 in |
Details
Type | Spherical Roller |
Cage Material | Cast Iron |
Dynamic Load Capacity | 22689 lb |
Lubrication | Lithium Complex NLGI 2 Grease |
Max. RPM | 4000 RPM |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (287208)
- MCGILL CF Series, Cam Follower, #CCF3/4SB (CCF3/4SB)
- LUBRIPLATE Fmo-1100-Aw, Drum, H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes And Recirculating Systems (L0886-062)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445443)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-315-C (USFB5000-315-C)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-108 (USFB5000-108)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- SKF Spherical Roller Brgs (22215 CCK C3 W33)
- QA1 Spher Bearing, 1.2500in. Bore dia., GEZ (45GY20)
- SKF SKF 22216 EK/C3 W33, Spherical Roller Bearings (22216 EK/C3 W33)
- Sealmaster Roller Bearings