Shop All Spherical Roller Bearings
Sealmaster
Mounted Cast Iron Piloted Flange Spherical Roller, USFC5000-108-C
Mfr # USFC5000-108-C
Zoro # G5003042
product price: $1,446.99
/ea
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spherical Roller
- Bore Dia. (In.) 1-1/2 in
- Outside Dia. (In.) 5-1/4 in
- Width (In.) 1.438 in
- Cage Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USFC5000-108-C
- Zoro # G5003042
- UPC # 662461363317
- Country of Origin Mexico
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1-1/2 in |
Outside Dia. (In.) | 5-1/4 in |
Width (In.) | 1.438 in |
Details
Type | Spherical Roller |
Cage Material | Cast Iron |
Max. RPM | 3000 RPM |
Dynamic Load Capacity | 20368 lb |
Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6300LLBC3/L627)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.75" OD (3V4753)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS (30E543)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-315-C (USFB5000-315-C)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-108 (USFB5000-108)
- NACHI 22200 Spherical Roller Bearing, 22206EXQW33C3 (22206EXQW33C3)
- SKF SKF-22211E W33, Spherical Roller Brgs, 22211E W33 (22211E W33)
- SKF SKF-22220 E/C3 W33, Spherical Roller Brgs, 22220 EC3 W33 (22220 E/C3 W33)
- Sealmaster Roller Bearings