Shop All Mounted Bearings
Sealmaster
Mounted Cast Iron Hanger Unit Ball Bearing, SEHB-23
Mfr # SEHB-23
Zoro # G5000811
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.438 in
- Overall Width 3-3/4 in
- Bearing Insert Material 52100 Bearing Steel
- Bearing Housing Material Type Cast Iron
- Mounting Surface to Shaft Center 2-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SEHB-23
- Zoro # G5000811
- UPC # 662461003077
- Country of Origin United States
- Category Mounted Bearings
Dimensions
Bore Dia. | 1.438 in |
Overall Width | 3-3/4 in |
Overall Height | 4-3/4 in |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bearing Housing Material Type | Cast Iron |
Mounting Surface to Shaft Center | 2-7/8 in |
Finish | Powder Coated |
Locking Type | Setscrew |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL Penetrant, Aerosol, 10oz. (SK102C)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPL-2.15/16M)
- WEG 3-Phase General Purpose Motor, 2 HP, 90S Frame, 460V AC Voltage, 3,485 Nameplate RPM (13984008)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-7/8)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, SC-35 (SC-35)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, MSC-31T (MSC-31T)
- SEALMASTER Mounted Cast Iron Hanger Unit Ball Bearing, SEHB-16 (SEHB-16)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, SC-28 (SC-28)
- CLESCO F4DC-BL-100 Ball Bearing, Die-Cast Housing, Rigid (4 Bolt) (F4DC-BL-100)
- CLESCO F4DC-BL-075 Ball Bearing, Die-Cast Housing, Rigid (4 Bolt) (F4DC-BL-075)
- CLESCO F2PH-BL-100 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-100)
- Sealmaster Mounted Bearings