Shop All Mounted Bearings
Sealmaster
Mounted Cast Iron Hanger Unit Ball Bearing, SEHB-20
Mfr # SEHB-20
Zoro # G5002239
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/4 in
- Overall Width 3-5/8 in
- Bearing Insert Material 52100 Bearing Steel
- Bearing Housing Material Type Cast Iron
- Temp. Range Up to 220°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SEHB-20
- Zoro # G5002239
- UPC # 662461003046
- Country of Origin United States
- Category Mounted Bearings
Dimensions
Bore Dia. | 1-1/4 in |
Overall Width | 3-5/8 in |
Overall Height | 4.563 in |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bearing Housing Material Type | Cast Iron |
Temp. Range | Up to 220°F |
Mounting Surface to Shaft Center | 2-3/4 in |
Locking Type | Setscrew |
Finish | Powder Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (M)NPT (FA25M25M)
- POWERDRIVE V-Belt Tension Checker (BELT TENSION CHECKER)
- FESTO On-Off Valve HEE-D-MINI-24 (HEE-D-MINI-24)
- INTERSTATE PNEUMATICS Desiccant for WR1420 (WR1420-DP)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, SC-28 (SC-28)
- SEALMASTER Mounted Cast Iron Hanger Unit Ball Bearing, SEHB-16 (SEHB-16)
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore, Locking Type: Set Screw (3FDF2)
- CLESCO 3/4" ID 4 Bolt Flange Mount Die Cast Housing, Ball Bearing (F4DC-BL-075)
- CLESCO 3/4" ID 2 Bolt Flange Mount Press Steel-Hvy, Ball Bearing (F2PH-BL-075)
- DODGE HNG-C-211 TYPE C (061084 HNG-C-207)
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDF4)
- Sealmaster Mounted Bearings