Shop All Mounted Bearings
Sealmaster
Mounted Cast Iron Hanger Unit Ball Bearing, SEHB-16
Mfr # SEHB-16
Zoro # G5006929
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Overall Width 3-1/8 in
- Bearing Insert Material 52100 Bearing Steel
- Bearing Housing Material Type Cast Iron
- Temp. Range Up to 220°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # SEHB-16
- Zoro # G5006929
- UPC # 662461002995
- Country of Origin United States
- Category Mounted Bearings
Dimensions
Bore Dia. | 1 in |
Overall Width | 3-1/8 in |
Overall Height | 4.063 in |
Details
Bearing Insert Material | 52100 Bearing Steel |
Bearing Housing Material Type | Cast Iron |
Temp. Range | Up to 220°F |
Finish | Powder Coated |
Locking Type | Setscrew |
Mounting Surface to Shaft Center | 2-1/2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN AC Unit, Pressed Steel Pillow Block, Rubber Insulated Insrt, Eccentric Locking Collar, 0.75-in. Bore (RPB12)
- FOSTER SS303 Socket, 3/8\u0022x3/8\u0022FPT (H3S/S)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 14 # of Teeth (40A14H X 1/2)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B7C05, Pressure Line, 5 micron, Outside-In (MF0059542)
- SEALMASTER Mounted Cast Iron Hanger Unit Ball Bearing, SEHB-20 (SEHB-20)
- SEALMASTER Mounted Cast Iron Cylindrical Cartridge Ball Bearing, SC-28 (SC-28)
- NTN Mounted Unit Cast Iron, Wide Inner Ring, Set Screw Type, 2-Bolt Flange (UCFL205)
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF1)
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDF4)
- YORK Bearing 1", Less Isolator (S1-029-26863-000)
- YORK Bearing Bracket A12A (S1-026-39471-000)
- Sealmaster Mounted Bearings