Shop All Spherical Roller Bearings
Sealmaster
Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-308
Mfr # USFB5000-308
Zoro # G5001058
product price: $1,677.99
/ea
Free Shipping & Returns
$1,677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Spherical Roller
- Bore Dia. (In.) 3-1/2 in
- Width (In.) 4.594 in
- Cage Material Cast Iron
- Temp. Range Up to 220°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USFB5000-308
- Zoro # G5001058
- UPC # 662461361474
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3-1/2 in |
Width (In.) | 4.594 in |
Details
Type | Spherical Roller |
Cage Material | Cast Iron |
Temp. Range | Up to 220°F |
Lubrication | Lithium Complex NLGI 2 Grease |
Dynamic Load Capacity | 72640 lb |
Max. RPM | 2500 RPM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (BX144)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7400SCP4Z, Suction, 3 micron (ZX-HC7400SCP4Z)
- INTERSTATE PNEUMATICS 1/8 Inch Male NPT Wing Flange Type Drain Cock Valve (VP21)
- CLIMAX METAL PRODUCTS 1C-037 One-Piece Clamping Collar (1C-037)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-108 (USFB5000-108)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-315-C (USFB5000-315-C)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- COMPONENT HARDWARE OD Steel Concave Ball Bearing Roller 1-3 (B24-1013)
- SKF SKF 22234 CC W33, Spherical Roller Bearings (22234 CC W33)
- QA1 Spher Bearing, 2.0000in. Bore dia., GEZ (45GY28)
- Sealmaster Roller Bearings