Shop All Spherical Roller Bearings
Sealmaster
Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-307
Mfr # USFB5000-307
Zoro # G5000391
product price: $1,508.99
/ea
Free Shipping & Returns
$1,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spherical Roller
- Bore Dia. (In.) 3.438 in
- Width (In.) 8-3/8 in
- Cage Material Cast Iron
- Max. RPM 2500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USFB5000-307
- Zoro # G5000391
- UPC # 662461361436
- Country of Origin United States
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.438 in |
Width (In.) | 8-3/8 in |
Details
Type | Spherical Roller |
Cage Material | Cast Iron |
Max. RPM | 2500 RPM |
Dynamic Load Capacity | 72640 lb |
Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3CUR2)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- DAYTON Coupling, Rigid Steel (3ZN68)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B310BB549C)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-108 (USFB5000-108)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-315-C (USFB5000-315-C)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- ROLLWAY BEARING Radial Spherical Roller Bearing - Straight Bore, 22212 GMEX W33 (22212 GMEX W33)
- REXNORD Rex 2000 Normal Duty Mounted Spherical Roller Bearing, 2-3/16 in Bore (ZMC2203)
- SKF SKF 23064 CC W33, Spher Rlr 420Mm Lsb (23064 CC W33)
- Sealmaster Roller Bearings