Shop All Spherical Roller Bearings
Sealmaster
Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-212
Mfr # USFB5000-212
Zoro # G5001478
product price: $1,833.99
/ea
Free Shipping & Returns
$1,833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spherical Roller
- Bore Dia. (In.) 2-3/4 in
- Width (In.) 3.984 in
- Cage Material Cast Iron
- Max. RPM 3000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USFB5000-212
- Zoro # G5001478
- UPC # 662461361290
- Country of Origin Mexico
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2-3/4 in |
Width (In.) | 3.984 in |
Details
Type | Spherical Roller |
Cage Material | Cast Iron |
Max. RPM | 3000 RPM |
Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 220°F |
Dynamic Load Capacity | 47447 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 440C SS, 0.750 In D, 60 In (QSSS 3/4 L 60)
- INGERSOLL-RAND Air Compressor Start Up Kit, Electric, 2340 (32305880)
- CENTURY Motor, 1/5 HP, Replacement For: 3105054.005 (ORV4540)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 198" ) 29" x5" x1.5" (A-B195K)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-108 (USFB5000-108)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-315-C (USFB5000-315-C)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- NTN Spherical Roller Brg - 130 Mm Id X 230 Mm Od X 64 Mm W; Round Bore; Brass Cage (22226 CY C3 W33)
- MOLINE BEARING Pillow Block Brg, 3 7/16in Bore, Cast Iron (19121307)
- MCGILL SB Series MH Spherical Roller Bearing, #22215 C3 W33 S (22215 C3 W33 S)
- Sealmaster Roller Bearings