Shop All Spherical Roller Bearings
Sealmaster
Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-115
Mfr # USFB5000-115
Zoro # G5002062
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spherical Roller
- Bore Dia. (In.) 1.938 in
- Width (In.) 5.188 in
- Cage Material Cast Iron
- Max. RPM 4000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealmaster
- MFR # USFB5000-115
- Zoro # G5002062
- UPC # 662461361122
- Country of Origin Mexico
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.938 in |
Width (In.) | 5.188 in |
Details
Type | Spherical Roller |
Cage Material | Cast Iron |
Max. RPM | 4000 RPM |
Lubrication | Lithium Complex NLGI 2 Grease |
Dynamic Load Capacity | 23520 lb |
Temp. Range | Up to 220°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ECLIPSE Hydraulic Crimp Tool, 12 tons (902-480)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In (CLX-12-10-SS)
- SEALMASTER Mounted Cast Iron Wide Slot Take Up Spherical Roller (USTU5000-115)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-108 (USFB5000-108)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-315-C (USFB5000-315-C)
- NACHI 22300 Spherical Roller Bearing (22320 ECK C3 NO W33)
- SKF SKF 22209 EK C3, Spherical Roller Bearings (22209 EK C3)
- SKF SKF 22217E CJ W33, Spherical Roller Bearings (22217E CJ W33)
- Sealmaster Spherical Roller Bearings